
Concrete Screw, #8-15 Dia., Oval, 1 1/4 in L, Steel Black Oxide and Oil, 5000 PK
Mfr # 0820APOB
Zoro # G7592534
product price:Â $400.99
/pk 5000, $0.08/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Material
Steel
Finish
Black Oxide and Oil
Head Type
Oval
Drive Type
Phillips
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
0820APOB
Zoro #
G7592534
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
#8-15
Overall Length
1 1/4 in
Thread Length
1 1/4 in
Anchor Size
8-15 x 1 1/4 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Black Oxide and Oil
Head Type
Oval
Drive Type
Phillips
Description
Anchor Screws,8-15x1 1/4,Phil O,PK5000, Package Quantity 5000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.