Shop All Straight Blade Connectors
Zoro Select
Connector, 6-50R, 50A, 250V
Mfr # C650DF
Zoro # G3550452
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 50
- Voltage 250VAC
- Voltage - Plugs and Receptacles 250V AC
- NEMA Receptacle Configuration 6-50R
- NEMA Plug Configuration - Plugs and Receptacles 6-50R
Product Information
- Brand Zoro Select
- MFR # C650DF
- Zoro # G3550452
- Country of Origin United States
- Category Straight Blade Connectors
Dimensions
Cord Size | 0.600 in to 1.300 in |
For Minimum Cable Diameter | 0.6 in |
For Maximum Cable Diameter | 1.3 in |
Details
Description
Straight Blade Connector, Current Rating 50 A, Housing Color Yellow, NEMA Receptacle Configuration 6-50R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Dust Ignition Proof, Moisture Resistant, Weather Resistant, Voltage Rating 250V AC, For Maximum Cable Diameter 1.3 in, For Minimum Cable Diameter 0.6 in, Grade Industrial, Grounding Grounded, Housing Material Rubber Housing with Phenolic, IP Rating Not Rated, Market Industrial, Power Indicating Light No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Grounding Bushing, 1-1/2"L, 1-1/2" Conduit (1216)
- LEVITON Conn Pvc 5-15R Ylw 15A (C30-515CV-000)
- HUBBELL CONTROL SOLUTIONS OMNI PIR/Ultrasonic Ceiling Low Voltage Sensor (OMNIDT1000)
- SQUARE D Panelboard Interior, HCP, 600A, Main Lug (HCP32686)
- ZORO SELECT Blade Connector, Black/Wht, 20A, Industrial (BRY5469NC)
- ZORO SELECT Blade Connector, Black, 15A, Industrial (5269B)
- ZORO SELECT Connector, 14-50R, 50A, 125/250V (C1450DF)
- ZORO SELECT Straight Blade Connector, 2 Poles, 3 Wires (9650NC)
- ZORO SELECT Blade Connector, Black/White, 20A (BRY5369NC)
- ZORO SELECT Blade Connector, Yellow, 15A, Industrial (BRY5969Y)
- ZORO SELECT Connector, 10-50R, 50A, 125/250V (C1050DF)
- Zoro Select Straight Blade Connectors