This item is Discontinued.
This item is Discontinued.
Reclosable Bag, Zip Seal, 5 in L, 3 in W, 4 mil Thick, Low Density Polyethylene (LDPE), Blue (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VBZ00033
- Zoro #
- G7724644
- UPC #
- -
- Country of Origin
- United States
- Color
- Blue
- Bag Material
- Low Density Polyethylene (LDPE)
- Item
- Reclosable Bag
- Bag Closure Type
- Zip Seal
- Package Configuration
- Box
- Bag Bottom Type
- Flat
- Wire Color
- Blue
Dimensions
- Thickness
- 4 mil
- Width
- 3 in
- Length
- 5 in
- Overall Length
- 5 in
- Seal Width
- 3 in
- Usable Length
- 5 in
- Seal Length
- 5 in
- Usable Width
- 3 in
- Wire Rope Length
- 5 in
Description
Bag Features Corrosion-Inhibiting VCI, Reclosable Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 3 in, Length 5 in, With Hang Hole Not Applicable, FDA Compliant Not Applicable, Bag Bottom Type Flat, Blue, Package Configuration Box, Seal Length 5 in, Seal Width 3 in, Usable Length 5 in, Usable Width 3 in, Package Quantity 2500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.