Shop ZORO SELECT
See all product information
Create Account
Packaging Bag, 4 mil, Blue, Heat Seal, 5000 PK
- Mfr # VBS00028
- Zoro # G7684290
product price:Â
$
333.99
/pk of 5000, $0.07/ea
Free Shipping & Returns
Key Features
Width
3 in
Color
Blue
Bag Closure Type
Heat Seal
Thickness
4 mil
Material
Low Density Polyethylene (LDPE)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VBS00028
- Zoro #
- G7684290
- UPC #
- -
- Country of Origin
- United States
- Item
- Packaging Bag
- Color
- Blue
- Bag Closure Type
- Heat Seal
- Material
- Low Density Polyethylene (LDPE)
- Hang Hole
- No
- Bag Material
- Low Density Polyethylene (LDPE)
- Package Configuration
- Carton Pack
- Bag Type
- Standard
- Bag Bottom Type
- Flat
- With Hang Hole
- Hang Hole Not Included
- Wire Color
- Blue
Dimensions
- Width
- 3 in
- Length
- 5 in
- Thickness
- 4 mil
- Overall Length
- 5 in
- Mil Thickness Range
- 3.7 to 4 mil
- Wire Rope Length
- 5 in
Description
Bag Features Corrosion-Inhibiting VCI, Packaging Bag, Bag Closure Type Heat Seal, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 3 in, Length 5 in, With Hang Hole Hang Hole Not Included, FDA Compliant Not FDA Compliant, Bag Bottom Type Flat, Blue, Package Configuration Carton Pack, Seal Length Not Applicable, Package Quantity 5000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.