Shop ZORO SELECT
See all product information
Create Account
10 in x 6 in x 3 in Inside H, Literature Mailer, White, Corrugate, Single Wall
- Mfr # M1063
- Zoro # G6301508
product price:Â
$
70.25
/pk of 50, $1.41/ea
Key Features
Material
Corrugated Cardboard
Features
32 ECT-B Stacking Strength, Light-Weight Design
Meets
200 lb. Test
Color
White
Inside Depth
3"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M1063
- Zoro #
- G6301508
- UPC #
- 841436088909
- Country of Origin
- United States
Dimensions
- Inside Width
- 6 in
- Inside Length
- 10 in
- Inside Depth
- 3"
- Inside Height
- 3 in
- Wall Thickness
- 3/16 in
- Outside Height
- 3 in
- Outside Width
- 6 in
- Outside Length
- 10 in
Details
- Item
- Literature Mailer
- Material
- Corrugated Cardboard
- Features
- 32 ECT-B Stacking Strength, Light-Weight Design
- Meets
- 200 lb. Test
- Color
- White
- Wall Type
- Single Wall
- Green Environmental Attribute
- Plastic-Free Packaging Product
- Post-Consumer Recyclability
- 100 %
- Fluting Profile
- B Flute
- Board Test
- ECT-32-B
- Box Color
- White
- Maximum Load Capacity
- 65 lb
- Closure Style
- Easy-Fold
- Shell Material
- Corrugated Cardboard
Description
Literature Mailer, Wall Type Single Wall, Inside Length 10 in, Inside Width 6 in, Inside Height 3 in, 10x6x3 in Inside LxWxH, ECT-32-B, Outside Length 10 in, Outside Width 6 in, Outside Height 3 in, Wall Thickness 3/16 in, Fluting Profile B Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color White, Post-Consumer Recyclability 100 Percent, Standards Not Applicable, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.