Shop ZORO SELECT
See all product information
Create Account
4 in x 4 in x 4 in Inside H, Literature Mailer, White, Corrugate, Single Wall
- Mfr # M444
- Zoro # G6302235
product price:Â
$
33.69
/pk of 50, $0.67/ea
Key Features
Depth
4"
Material
Corrugated Cardboard
Features
32 ECT-B Stacking Strength, Light-Weight Design
Color
White
Meets
200 lb. Test
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M444
- Zoro #
- G6302235
- UPC #
- 812578007912
- Country of Origin
- United States
- Item
- Literature Mailer
- Material
- Corrugated Cardboard
- Features
- 32 ECT-B Stacking Strength, Light-Weight Design
- Color
- White
- Meets
- 200 lb. Test
- Wall Type
- Single Wall
- Green Environmental Attribute
- Plastic-Free Packaging Product
- Post-Consumer Recyclability
- 100 %
- Fluting Profile
- B Flute
- Board Test
- ECT-32-B
- Maximum Load Capacity
- 65 lb
- Box Color
- White
- Closure Style
- Easy-Fold
- Shell Material
- Corrugated Cardboard
- Traction Material
- Corrugated Cardboard
Dimensions
- Depth
- 4"
- Inside Length
- 4 in
- Inside Depth
- 4"
- Inside Width
- 4 in
- Wall Thickness
- 3/16 in
- Inside Height
- 4 in
- Outside Width
- 4 in
- Outside Height
- 4 in
- Outside Length
- 4 in
Description
Literature Mailer, Wall Type Single Wall, Inside Length 4 in, Inside Width 4 in, Inside Height 4 in, 4x4x4 in Inside LxWxH, ECT-32-B, Outside Length 4 in, Outside Width 4 in, Outside Height 4 in, Wall Thickness 3/16 in, Fluting Profile B Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color White, Post-Consumer Recyclability 100 Percent, Standards Not Applicable, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.