Shop ZORO SELECT
See all product information
Create Account
5 in x 3 in x 3 in Inside H, Literature Mailer, White, Corrugate, Single Wall
- Mfr # M533
- Zoro # G6302217
product price:Â
$
22.45
/pk of 50, $0.45/ea
Key Features
Material
Corrugated Cardboard
Meets
200 lb. Test
Inside Depth
3"
Features
32 ECT-B Stacking Strength, Light-Weight Design
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M533
- Zoro #
- G6302217
- UPC #
- 812578007974
- Country of Origin
- United States
- Item
- Literature Mailer
- Material
- Corrugated Cardboard
- Meets
- 200 lb. Test
- Features
- 32 ECT-B Stacking Strength, Light-Weight Design
- Color
- White
- Green Environmental Attribute
- Plastic-Free Packaging Product
- Wall Type
- Single Wall
- Fluting Profile
- B Flute
- Post-Consumer Recyclability
- 100 %
- Board Test
- ECT-32-B
- Closure Style
- Easy-Fold
- Box Color
- White
- Maximum Load Capacity
- 65 lb
- Shell Material
- Corrugated Cardboard
- Traction Material
- Corrugated Cardboard
Dimensions
- Inside Width
- 3 in
- Inside Length
- 5 in
- Inside Depth
- 3"
- Wall Thickness
- 3/16 in
- Inside Height
- 3 in
- Outside Height
- 3 in
- Outside Length
- 5 in
- Outside Width
- 3 in
Description
Literature Mailer, Wall Type Single Wall, Inside Length 5 in, Inside Width 3 in, Inside Height 3 in, 5x3x3 in Inside LxWxH, ECT-32-B, Outside Length 5 in, Outside Width 3 in, Outside Height 3 in, Wall Thickness 3/16 in, Fluting Profile B Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color White, Post-Consumer Recyclability 100 Percent, Standards Not Applicable, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.