Shop All Shipping Cartons
Zoro Select
Corrugated Mailers, 7" x 3" x 2", White, 50/Bundle
Mfr # M732
Zoro # G6302059
original price:
$22.61
25% off
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 2"
- Color White
- Wall Type Single Wall
- Meets 200 lb. Test
- Features 32 ECT-B Stacking Strength, Light-Weight Design
Product Information
- Brand Zoro Select
- MFR # M732
- Zoro # G6302059
- UPC # 812578008278
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 7 in |
Inside Width | 3 in |
Inside Depth | 2" |
Inside Height | 2 in |
Depth | 2" |
Details
Description
Literature Mailer, Literature Mailer Type Reinforced, Wall Type Single Wall, Inside Length 7 in, Inside Width 3 in, Inside Height 2 in, Inside LxWxH 7x3x2 in, Board Test 200#, Wall Thickness 1/8 in, Fluting Profile B Flute, Material Corrugate, Color White, Post-Consumer Recyclability 100 Percent, Standards ASTM-D-5144, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEENAH PAPER Paper, Classic Laid 24lb., White, PK500 (06531)
- PARTNERS BRAND Insulated Shipping Kits, 17" x 10" x 10 1/2", White, 1/Case (246C)
- SAFCO TRAY, ONYX, TRIPLE LETTER (SAF3271BL)
- BLUELINE 11 x 8-1/2" Black Poly Notebook (REDB4181)
- ZORO SELECT Corrugated Mailers , 6" x 3 5/8" x 2", White, 50/Bundle (MLRBC)
- ZORO SELECT Corrugated Mailers, 6" x 5" x 2", White, 50/Bundle (M652)
- ZORO SELECT Corrugated Mailers, 5" x 2" x 2", White, 50/Bundle (M522)
- ZORO SELECT Corrugated Boxes, 13" x 10" x 7", Kraft, 25/Bundle (11R342)
- ZORO SELECT Corrugated Boxes, 32" x 18" x 8", Kraft, 15/Bundle (55VJ35)
- ZORO SELECT Double Wall Boxes, 16" x 16" x 8", Kraft, 15/Bundle (22XM25)
- ZORO SELECT Long Corrugated Boxes, 48" x 16" x 16", Kraft, 10/Bundle (55VJ69)
- Zoro Select Shipping Cartons