Shop All Shipping Cartons
Zoro Select
Corrugated Mailers, 8" x 4" x 2", White, 50/Bundle
Mfr # M842
Zoro # G6301919
product price: $23.19
/pk 50, $0.46/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 2"
- Color White
- Wall Type Single Wall
- Features 32 ECT-B Stacking Strength, Light-Weight Design
- Meets 200 lb. Test
Product Information
- Brand Zoro Select
- MFR # M842
- Zoro # G6301919
- UPC # 812578008384
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 8 in |
Inside Width | 4 in |
Inside Depth | 2" |
Inside Height | 2 in |
Details
Description
Literature Mailer, Literature Mailer Type Reinforced, Wall Type Single Wall, Inside Length 8 in, Inside Width 4 in, Inside Height 2 in, Inside LxWxH 8x4x2 in, Board Test 200#, Wall Thickness 1/8 in, Fluting Profile B Flute, Material Corrugate, Color White, Post-Consumer Recyclability 100 Percent, Standards ASTM-D-5158, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Pen, Velocity, Black, PK36 (VLG361-BLK)
- UNIVERSAL Round Message Stamp, CHECK MARK, Pre-Inked/Re-Inkable, Red (UNV10075)
- SEALER SALES 16" KF-Series Hand Sealer w/ 2.6mm Seal Width w/ Sliding Cutter (KF-400HC)
- ZORO SELECT Bubble Dispensing Box, 170 ft. L, 12" W (56LT84)
- ZORO SELECT Corrugated Mailers, 7" x 4" x 2", White, 50/Bundle (M742)
- ZORO SELECT Corrugated Mailers, 5" x 3" x 2", White, 50/Bundle (M532)
- ZORO SELECT Corrugated Mailers, 4 3/8" x 4 3/8" x 2", White, 50/Bundle (MLR1)
- ZORO SELECT Double Wall Boxes, 14" x 14" x 10", Kraft, 15/Bundle (22XM14)
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 40", Kraft, 20/Bundle (493T35)
- ZORO SELECT Double Wall Boxes, 16" x 12" x 12", Kraft, 15/Bundle (22XM20)
- ZORO SELECT Flat Corrugated Boxes, 13" x 13" x 3", Kraft, 25/Bundle (55VG94)
- Zoro Select Shipping Cartons