Shop All Shipping Cartons
Zoro Select
Corrugated Mailers, 9" x 6" x 3", White, 50/Bundle
Mfr # M963
Zoro # G6301779
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 3"
- Color White
- Wall Type Single Wall
- Meets 200 lb. Test
- Material Corrugate
Product Information
- Brand Zoro Select
- MFR # M963
- Zoro # G6301779
- UPC # 841436088800
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 9 in |
Inside Width | 6 in |
Inside Depth | 3" |
Inside Height | 3 in |
Details
Description
Literature Mailer, Literature Mailer Type Reinforced, Wall Type Single Wall, Inside Length 9 in, Inside Width 6 in, Inside Height 3 in, Inside LxWxH 9x6x3 in, Board Test 200#, Wall Thickness 1/8 in, Fluting Profile B Flute, Material Corrugate, Color White, Post-Consumer Recyclability 100 Percent, Standards ASTM-D-5172, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Waste Cartridge, Phaser 6600, Magenta (108R01121)
- ARMOR POLY 50" x 48" VCI Bags, 2 mil, Blue (PB2B504880)
- ZORO SELECT 1-5/8" x 3-1/4" Fluorescent Green Wire Tag, Pk1000 (1GZL7)
- QUALITY PARK Envelope, No.9, Double Window, White, PK250 (24519)
- ZORO SELECT Corrugated Mailers, 6" x 4" x 3", White, 50/Bundle (M643)
- ZORO SELECT Corrugated Mailers, 4" x 3" x 3", White, 50/Bundle (M433)
- ZORO SELECT Corrugated Mailers, 5" x 5" x 3", White, 50/Bundle (M553)
- ZORO SELECT Multi-Depth Corrugated Boxes, 11 1/4" x 8 3/4" x 12", Kraft, 25/Bundle (22XM98)
- ZORO SELECT Tall Corrugated Boxes, 20" x 20" x 36", Kraft, 10/Bundle (10Y707)
- ZORO SELECT Multi-Depth Corrugated Boxes, 24" x 18" x 18", Kraft, 15/Bundle (493U80)
- ZORO SELECT Flat Corrugated Boxes, 14" x 14" x 5", Kraft, 25/Bundle (11R365)
- Zoro Select Shipping Cartons