Shop ZORO SELECT
See all product information
Create Account
Extended Prong Cotter Pin, 3/8 in Dia, Steel, 50 PK
Mfr # WWG-CP3752000
Zoro # G810073215
product price:Â
$
21.19
/pk of 50, $0.42/ea
Key Features
Pin Type
Extended Prong
System of Measurement
Inch
Pin Diameter
3/8 in
Material
Steel
Material Grade/Class
Ungraded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WWG-CP3752000
- Zoro #
- G810073215
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Pin Diameter
- 3/8 in
- Usable Length
- 2 in
Details
- Item
- Cotter Pin
- Pin Type
- Extended Prong
- System of Measurement
- Inch
- Material
- Steel
- Material Grade/Class
- Ungraded
- Finish
- Zinc Plated
- Product Type
- Cotter Pin
- Pack Size
- Small Pack
- Material Quality Standards
- ASME B18.8.1
- Standards
- ASME B18.8.1, RoHS Compliant
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 3/8 in, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 2 in, Product Type Cotter Pin, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter Not Applicable, Material Quality Standards ASME B18.8.1, Properties Corrosion Resistant, Standards ASME B18.8.1, RoHS Compliant, Pack Size Small Pack, Package Quantity 50
Restrictions
WARNING:
This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane,
which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.