Shop ZORO SELECT
See all product information
Create Account
Cotton/Polyester Cloth Rags, 50 lb Box, Sizes Vary, Assorted Colors
Mfr # G303050PC
Zoro # G4155024
product price:Â
$
48.99
/ea
Key Features
Material
Assorted
Size
Varies
Cleaning Cloth Color
Assorted
Package Type
Box
Color
Assorted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G303050PC
- Zoro #
- G4155024
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- Varies
- Sheet Width
- 24 in
- Sheet Length
- 27 in
Details
- Item
- Cloth Rag
- Material
- Assorted
- Cleaning Cloth Style
- Assorted
- Cleaning Cloth Color
- Assorted
- Weight
- 50 lb
- Package Type
- Box
- Color
- Assorted
- Cleaning Cloth Condition
- Reclaimed
- Lint Level
- Standard
- Cloth Style
- Assorted
- Product Type
- Cleaning Rags
Description
Cloth Rag, Cleaning Cloth Style Assorted, Material Cotton Blend, Cleaning Cloth Color Assorted, Cleaning Cloth Condition Reclaimed, Weight 50 lb., Estimated Piece Count 250, Package Type Box, Size Varies, Lint Level Standard, Primary Cleaning Application General-Purpose Cleaning