This item is Discontinued.

Zoro Select Coupling Nut, M16-2.00, 18-8 Stainless Steel, Not Graded, Zinc Plated, 48 mm Lg, 24 mm Hex Wd L11400.160.0001

This item is Discontinued.

Zoro Select

Coupling Nut, M16-2.00, 18-8 Stainless Steel, Not Graded, Zinc Plated, 48 mm Lg, 24 mm Hex Wd (Discontinued)

Mfr # L11400.160.0001
Zoro # G2099769
Country of Origin Multiple
Category Coupling Nuts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L11400.160.0001
Zoro #
G2099769
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M16-2.00
Overall Length
48 mm
Hex Width
24 mm
Width Across Flats
24 mm
Dia./Thread Size
M16-2.00
Length
48 mm
Wire Rope Length
48 mm

Details

Item
Coupling Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Zinc Plated
System of Measurement
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric
Type
Coupling
Pack Size
Bulk Pack
Material Grade
18-8
Fastener Thread Direction
Right Hand
Nut Style
Coupling Nut
Fastener Finish
Zinc Plated
Basic Material
Steel

Description

Coupling Nut, Material Steel, Finish Zinc-Plated, Thread Size M16x2.00, Hex Width 24 mm, Overall Length 48 mm, System of Measurement Metric, Thread Direction Right Hand, Pack Size Bulk Pack, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.