Shop ROYAL BASKET TRUCKS

Cube Truck, 1-1/4 cu. yd., 800lb. Cap, Blue

  • Mfr # G13-BLX-RCE-4HNN

  • Zoro # G9814305


product price: 
$
657.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
37 in
Overall Length
43 1/2 in
Overall Width
29 in
Material
HDPE, Steel, Rubber
Color
Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G13-BLX-RCE-4HNN
Zoro #
G9814305
UPC #
843977667223
Country of Origin
United States
Material
HDPE, Steel, Rubber
Color
Blue
Load Capacity
800 lb
Item
General Purpose Cube Truck
Volume Capacity
1-1/4 cu. yd.
Bushel Capacity
16.8 bu
Color - Hoppers and Cube Trucks
Blue
Standards
USDA
Frame Material
Steel
Caster Material
Rubber
Cubic Yard Capacity
0.77 cu yd
Cubic Foot Capacity
23 cu ft
Container Material - Hoppers and Cube Trucks
HDPE
Caster Type
(2) Swivel, (2) Rigid
Load Capacity - Hoppers and Cube Trucks
800 lb
Frame Material - Hoppers and Cube Trucks
Steel
Item - Cube Truck
Cube Truck
Container Material
Polyethylene
Mobility Option
Manual
Includes
2 - 5" Rigid Casters and 4- 4" Swivel Casters
Optional Lid
Mfg. Model No. G13BLLDN
Caster Configuration
(4) Swivel, (2) Rigid
Features
Two Compartments
Caster/Wheel Configuration
(2) Rigid, (4) Swivel
Lid/Cover Type
No Lid/Cover
Caster Wheel/Tread Material
Rubber
Caster/Wheel Mounting Location
6-Wheel
Caster Wheel Type
Standard
Caster Brake Type
No Brake Included
Quiet Performance Features
Hard Rubber
Cube Truck Type
Standard
Number of Drain Holes
0
Caster Wheel Tread Type/Material
Standard Rubber

Description

Cube Truck, Cubic Foot Capacity 23 cu ft, Load Capacity 800 lb, Bushel Capacity 16.8 bu, Overall Length 43 1/2 in, Overall Height 37 in, Overall Width 29 in, Overall LxWxH 43 1/2 in x 29 in x 37 in, Color Blue, Container Material Polyethylene, Cube Truck Type Standard, Standards USDA, Optional Lid Mfg. Model No. G13BLLDN, Cubic Yard Capacity 0.77 cu yd, Mobility Option Manual, Container Legend Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.