Shop R&B WIRE PRODUCTS

Poly Cube Truck with Air Cushion Bumper and Steel Base, 12 Bushel, Blue

  • Mfr # 4612B/PTB

  • Zoro # G3775182


product price: 
$
594.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
35 3/4 in
Overall Length
41 1/4 in
Overall Width
31 in
Material
Polyethylene/Steel
Load Capacity
800 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4612B/PTB
Zoro #
G3775182
UPC #
-
Country of Origin
Mexico
Material
Polyethylene/Steel
Color
Blue
Load Capacity
800 lb
Item
High-Maneuverability Cube Trucks with Bumpers
Bushel Capacity
12
Caster Material
Polyurethane
Caster Configuration
(4) Swivel
Includes
Non-Marking Bumper
Color - Hoppers and Cube Trucks
Blue
Optional Lid
Mfg. Model No. 4612HL
Frame Material - Hoppers and Cube Trucks
None
Item - Cube Truck
Cube Truck
Mobility Option
Manual
Cubic Yard Capacity
0.55 cu yd
Container Material - Hoppers and Cube Trucks
HDPE
Cubic Foot Capacity
15 cu ft
Load Capacity - Hoppers and Cube Trucks
600 lb
Frame Material
Powder-Coated Steel
Container Material
Polyethylene
Caster Brake Type
No Brake Included
Caster Core Material
Plastic
Caster/Wheel Configuration
(4) Swivel
Caster Outside Bolt Hole Spacing
2 in x 2 in
Caster/Wheel Mounting Location
Standard
Caster Inside Bolt Hole Spacing
1 3/4 in x 1 3/4 in
Number of Drain Holes
0
Cube Truck Type
Standard
Quiet Performance Features
Sealed Bearings
Caster Wheel/Tread Material
Polyurethane
Caster Wheel Type
Standard
Caster Mounting Type
Plate
Caster Frame Material
Steel
Lid/Cover Type
No Lid/Cover
Caster Wheel Tread Type/Material
Standard Polyurethane

Description

High-Maneuverability Cube Trucks with Bumpers, Cubic Foot Capacity 15 cu ft, Load Capacity 800 lb, Bushel Capacity 12 bu, Overall Length 41 1/4 in, Overall Height 35 3/4 in, Overall Width 31 in, Overall LxWxH 41 1/4 in x 31 in x 35 3/4 in, Color Blue, Container Material Polyethylene, Cube Truck Type Standard, Includes Non-marking Bumper, Optional Lid Mfg. Model No. 4612HL, Cubic Yard Capacity 0.55 cu yd, Mobility Option Manual, Container Legend None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.