Shop ROYAL BASKET TRUCKS

Cube Truck, 7/16 cu. yd., 800 lb. Cap, Blue

  • Mfr # G11-BLX-RCA-4HNN

  • Zoro # G5644861


product price: 
$
422.99
/ea
Free Shipping & Returns

Key Features

Overall Height
33 1/2 in
Overall Length
35 1/2 in
Overall Width
25 in
Material
HDPE, Steel
Color
Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G11-BLX-RCA-4HNN
Zoro #
G5644861
UPC #
843977092315
Country of Origin
United States
Material
HDPE, Steel
Color
Blue
Load Capacity
800 lb
Item
High-Maneuverability Cube Truck
Cubic Yard Capacity
0.5 cu yd
Load Capacity - Hoppers and Cube Trucks
800 lb
Frame Material
Steel
Container Material
Polyethylene
Mobility Option
Manual
Caster Configuration
(4) Swivel
Caster Material
Rubber
Container Material - Hoppers and Cube Trucks
HDPE
Bushel Capacity
11 bu
Item - Cube Truck
Cube Truck
Frame Material - Hoppers and Cube Trucks
Steel
Color - Hoppers and Cube Trucks
Blue
Optional Lid
19D627
Cubic Foot Capacity
14.4 cu ft
Volume Capacity
7/16 cu. yd.
Caster Wheel/Tread Material
Rubber
Quiet Performance Features
Polyurethane
Caster Brake Type
No Brake Included
Cube Truck Type
Standard
Caster Wheel Type
Standard
Caster/Wheel Configuration
(4) Swivel
Caster/Wheel Mounting Location
Standard
Lid/Cover Type
No Lid/Cover
Number of Drain Holes
0
Caster Wheel Tread Type/Material
Standard Rubber
Standards
FDA Compliant Resin

Description

High-Maneuverability Cube Truck, Cubic Foot Capacity 14.4 cu ft, Load Capacity 800 lb, Bushel Capacity 11 bu, Overall Length 35 1/2 in, Overall Height 33 1/2 in, Overall Width 25 in, Overall LxWxH 35 1/2 in x 25 in x 33 1/2 in, Color Blue, Container Material Polyethylene, Cube Truck Type Standard, Optional Lid 19D627, Cubic Yard Capacity 0.5 cu yd, Mobility Option Manual, Container Legend None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.