Shop ROYAL BASKET TRUCKS

Cube Truck, 7/8 cu. yd., 1000 lb. Cap, Red

  • Mfr # G23-RDX-TMC-4UNN

  • Zoro # G9825435


product price: 
$
559.99
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
37 in
Overall Length
48 in
Overall Width
31 3/4 in
Material
HDPE, Rubber, Powder Coated Steel
Color
Red
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G23-RDX-TMC-4UNN
Zoro #
G9825435
UPC #
843977092643
Country of Origin
United States
Material
HDPE, Rubber, Powder Coated Steel
Color
Red
Load Capacity
1,000 lb
Item
Cube Truck for Trash and Recyclables
Cubic Foot Capacity
26.5 cu ft
Item - Cube Truck
Cube Truck
Container Material
Polyethylene
Frame Material
Steel
Cubic Yard Capacity
0.87 cu yd
Bushel Capacity
19 bu
Container Legend
Trash Only
Mobility Option
Manual
Volume Capacity
7/8 cu. yd.
Container Material - Hoppers and Cube Trucks
HDPE
Caster Configuration
(2) Swivel, (2) Rigid
Load Capacity - Hoppers and Cube Trucks
1000 lb
Caster Type
(2) Swivel, (2) Rigid
Includes
Trash Only Decal
Caster Material
Polyurethane
Frame Material - Hoppers and Cube Trucks
Steel
Color - Hoppers and Cube Trucks
Red
Lid/Cover Type
No Lid/Cover
Caster Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake Included
Caster Wheel Type
Standard
Cube Truck Type
Standard
Caster/Wheel Mounting Location
Standard
Quiet Performance Features
Polyurethane
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Number of Drain Holes
0
Caster Wheel Tread Type/Material
Standard Polyurethane
Standards
FDA Compliant Resin

Description

Cube Truck, Cubic Foot Capacity 26.5 cu ft, Load Capacity 1,000 lb, Bushel Capacity 19 bu, Overall Length 48 in, Overall Height 37 in, Overall Width 31 3/4 in, Overall LxWxH 48 in x 31 3/4 in x 37 in, Color Red, Container Material Polyethylene, Cube Truck Type Standard, Standards FDA Compliant Resin, Cubic Yard Capacity 0.87 cu yd, Mobility Option Manual, Container Legend Trash Only

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.