Shop ROYAL BASKET TRUCKS
Additional $240.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Cube Truck, 7/8 cu. yd., 800 lb. Cap, White
Mfr # G20-WHX-PGA-4UNN
Zoro # G2203918
product price:Â
$
542.99
/ea
Key Features
Overall Height
35 1/2 in
Overall Length
52 in
Overall Width
36 in
Material
Polyethylene, Steel, Rubber
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G20-WHX-PGA-4UNN
- Zoro #
- G2203918
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 35 1/2 in
- Overall Length
- 52 in
- Overall Width
- 36 in
- Caster Dia.
- 4 in
- Overall LxWxH
- 52 in x 36 in x 35 1/2 in
- Caster Wheel Dia.
- 4 in
- Wire Rope Length
- 52 in
- Length
- 52 in
Description
Cube Truck, Cubic Foot Capacity 25.6 cu ft, Load Capacity 1,000 lb, Bushel Capacity 20 bu, Overall Length 52 in, Overall Height 35 1/2 in, Overall Width 36 in, Overall LxWxH 52 in x 36 in x 35 1/2 in, Color White, Container Material Polyethylene, Cube Truck Type Standard, Includes Casters, Tube with Base, Standards FDA, Cubic Yard Capacity 0.92 cu yd, Mobility Option Manual, Container Legend Not Applicable