This item is Discontinued.

Urb Cylindrical, 80mm Bore, 140mm OD, 26mm W N216 C3

This item is Discontinued.

Urb

Cylindrical, 80mm Bore, 140mm OD, 26mm W (Discontinued)

Mfr # N216 C3
Zoro # G2077525
Country of Origin Romania
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N216 C3
Zoro #
G2077525
UPC #
-
Country of Origin
Romania
Roller Material
52100 Steel
Cage Material
Steel
Static Load Capacity (Lb.)
37318
Temp. Range (F)
-20 Degrees to 390 Degrees
Dynamic Load Capacity (Lb.)
31248
Agency Compliance
ABMA
Tolerance
Abec1
Item
Cylindrical Roller Bearing
Lubrication
Light Oil Preservative

Description

Cylindrical,80mm Bore, 140mm OD, 26mm W

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.