This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V01818
- Zoro #
- G3768799
- UPC #
- -
- Country of Origin
- China
- Disposable Cutlery Grouping
- Prepackaged Cutlery Set
- Disposable Foodware Color
- White
- Foodservice Item Weight
- Medium Weight
- Basic Foodware Material
- Plastic
- Wrapped/Unwrapped
- Wrapped
- Packs per Case
- 1
- Material
- Plastic
- Color
- White
- Pack Count
- 250
- Item
- Disposable Cutlery Set
- Set Contents
- Fork, Knife, Napkin, Pepper, Salt, Spoon
- BPI Certified
- No
- Recyclable
- No
- Weight
- Medium-Weight
- Disposable Utensil Type
- Cutlery Sets
- Item Weight
- Medium-Weight
- Bio-Based
- No
- FSC Certified
- No
- Wrapped or Unwrapped
- Wrapped
- Compostable
- Not Compostable
- Specific Material
- Polypropylene
- Product Type
- Cutlery Sets
- USDA Certified Bio-based Products
- No
- SFI Certified
- No
Description
Disposable Cutlery Set, Bio-Based No, BPI Certified No, Color White, Compostable Not Compostable, Material Plastic, Product Series Not Applicable, Disposable Utensil Type Cutlery Sets, Recyclable No, Specific Material Polypropylene, Standards Not Applicable, USDA Certified Bio-based Products No, Item Weight Medium-Weight, Wrapped or Unwrapped Wrapped, Compatible Grainger Dispenser Part Number Not Applicable, Compatible Manufacturer Dispenser Part Number Not Applicable, FSC Certified No