Shop ZORO SELECT

Translucent Plastic Cold Cups, 5 oz, PK2500

  • Mfr # V01954

  • Zoro # G2146595


product price: 
$
86.15
/pk 2500, $0.03/ea

Key Features

Disposable Foodware Capacity
5 oz
Disposable Foodware Coating/Lining
Uncoated/Unlined
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Disposable Foodware Pattern
Patternless
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
V01954
Zoro #
G2146595
UPC #
-
Country of Origin
China
Item
Disposable Cold Cup
Disposable Foodware Capacity
5 oz
Disposable Foodware Coating/Lining
Uncoated/Unlined
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Disposable Foodware Pattern
Patternless
Disposable Foodware Color
Translucent
Disposables Product Grouping
Cold Cup
Material
Polypropylene (PP)
Type
Cold Cup
Basic Foodware Material
Plastic
Capacity
5 oz
Color
Translucent
Disposal Foodware Capacity
5 oz.
Disposable Foodware Capacity Range
3 to 8 oz
Item Weight
Medium-Weight
FSC Certified
No
Pattern
Patternless
Weight
Medium-Weight
Recyclable
No
Maximum Capacity
5 oz
Bio-Based
No
USDA Certified Bio-based Products
No
Compostable
Not Compostable
Number of Cups Included
2,500
Individually Wrapped or Unwrapped
Unwrapped
SFI Certified
No
Coating or Lining
Uncoated/Unlined
Number of Cups per sleeve
100
Hot or Cold Cup
Cold Cup
BPI Certified
No
Wrapped or Unwrapped
Unwrapped
Cup Type
Cold Cup

Description

No matter what size you need, this cup is a great option for any occasion. Whether in an office or cafeteria, this cup provides an economical option for sodas, juices, and other cold drinks.


  • • The perfect cup for any setting.
  • • Perfect for sodas, juices, and any other cold drinks.
  • • Sturdy plastic eliminates the chance of leaks.
  • • Great for parties and everyday use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.