This item is Discontinued.

Zoro Select Disposable Knife, White, Med, PK1000 V01786

This item is Discontinued.

Zoro Select

Disposable Knife, White, Med, PK1000 (Discontinued)

Mfr # V01786
Zoro # G3768534
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
V01786
Zoro #
G3768534
UPC #
-
Country of Origin
China
Disposable Cutlery Grouping
Knife
Disposable Foodware Color
White
Foodservice Item Weight
Medium Weight
Basic Foodware Material
Plastic
Wrapped/Unwrapped
Unwrapped
Packs per Case
1
Set Contents
Knife
Color
White
Item
Disposable Knife
Pack Count
1,000
Material
Plastic
USDA Certified Bio-based Products
No
SFI Certified
No
BPI Certified
No
Recyclable
No
Compostable
Not Compostable
Utensil Type
Knife
Wrapped or Unwrapped
Unwrapped
Bio-Based
No
Product Type
Knife
FSC Certified
No
Weight
Medium-Weight
Specific Material
Polypropylene
Disposable Utensil Type
Knife
Item Weight
Medium-Weight

Description

Disposable Knife, Bio-Based No, BPI Certified No, Color White, Compatible Manufacturer Dispenser Part Number Not Applicable, Compostable Not Compostable, Letter Series Not Applicable, Material Plastic, Product Series Not Applicable, Product Type Knife, Recyclable No, SFI Certified No, Specific Material Polypropylene, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Medium-Weight, Wrapped or Unwrapped Unwrapped, Compatible Grainger Dispenser Part Number Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.