This item is Discontinued.

Zoro Select Disposable Spoon, White, Med, PK1000 V01788

This item is Discontinued.

Zoro Select

Disposable Spoon, White, Med, PK1000 (Discontinued)

Mfr # V01788
Zoro # G3768692
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V01788
Zoro #
G3768692
UPC #
-
Country of Origin
China

Dimensions

Length
5-1/4 in

Details

Disposable Cutlery Grouping
Teaspoon
Disposable Foodware Color
White
Foodservice Item Weight
Medium Weight
Basic Foodware Material
Plastic
Wrapped/Unwrapped
Unwrapped
Set Contents
Teaspoon
Color
White
Pack Count
1,000
Material
Plastic
Item
Disposable Spoon
Packs per Case
1
Specific Material
Polypropylene
Utensil Type
Spoon
SFI Certified
No
Recyclable
No
Weight
Medium-Weight
Bio-Based
No
Product Type
Spoon
FSC Certified
No
Wrapped or Unwrapped
Unwrapped
Compostable
Not Compostable
USDA Certified Bio-based Products
No
BPI Certified
No
Disposable Utensil Type
Spoon
Item Weight
Medium-Weight

Description

Disposable Spoon, Bio-Based No, BPI Certified No, Color White, Compatible Manufacturer Dispenser Part Number Not Applicable, Compostable Not Compostable, Letter Series Not Applicable, Material Plastic, Product Series Not Applicable, Disposable Utensil Type Teaspoon, Recyclable No, SFI Certified No, Specific Material Polypropylene, Standards Not Applicable, USDA Certified Bio-based Products No, Item Weight Medium-Weight, Wrapped or Unwrapped Unwrapped

Ratings & reviews