Shop ZORO SELECT

Disposable Soup Spoon, White, Heavy, PK1000

  • Mfr # V01804

  • Zoro # G3768464


product price: 
$
26.49
/pk 1000, $0.03/ea

Key Features

Disposable Cutlery Grouping
Soup Spoon
Disposable Foodware Color
White
Foodservice Item Weight
Heavyweight
Basic Foodware Material
Polypropylene
Wrapped/Unwrapped
Unwrapped
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
V01804
Zoro #
G3768464
UPC #
-
Country of Origin
China
Disposable Cutlery Grouping
Soup Spoon
Disposable Foodware Color
White
Foodservice Item Weight
Heavyweight
Basic Foodware Material
Polypropylene
Wrapped/Unwrapped
Unwrapped
Color
White
Pack Count
1,000
Material
Plastic
Item
Disposable Soup Spoon
Set Contents
Soup Spoon
Packs per Case
1
BPI Certified
No
Wrapped or Unwrapped
Unwrapped
USDA Certified Bio-based Products
No
Specific Material
Polypropylene
Utensil Type
Soup Spoon
Bio-Based
No
Compostable
Not Compostable
FSC Certified
No
Product Type
Soup Spoon
SFI Certified
No
Weight
Heavy-Weight
Recyclable
No
Disposable Utensil Type
Soup Spoon
Item Weight
Heavy-Weight
Cutlery Type
Soup Spoon
Grade
Heavyweight
Material Type
Plastic

Description

Disposable Soup Spoon, Bio-Based No, BPI Certified No, Color White, Compatible Manufacturer Dispenser Part Number Not Applicable, Compostable Not Compostable, Letter Series Not Applicable, Material Plastic, Product Series Not Applicable, Disposable Utensil Type Soup Spoon, Recyclable No, SFI Certified No, Specific Material Polypropylene, Standards Not Applicable, USDA Certified Bio-based Products No, Item Weight Heavy-Weight, Wrapped or Unwrapped Unwrapped

Ratings & reviews