This item is Discontinued.

Zoro Select Double-End Threaded Stud, M10-1.5mm Thread to M10-1.5mm Thread, 47 mm, Steel, Plain, 500 PK L21520.100.0035

This item is Discontinued.

Zoro Select

Double-End Threaded Stud, M10-1.5mm Thread to M10-1.5mm Thread, 47 mm, Steel, Plain, 500 PK (Discontinued)

Mfr # L21520.100.0035
Zoro # G1588218
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L21520.100.0035
Zoro #
G1588218
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size A
M10-1.5mm
Thread Size B
M10-1.5mm
Thread Length A
12 mm
Thread Length B
26 mm
Length
47 mm
Overall Length
47 mm
Thread Length Type
Unequal
Workable Length
35mm
Dia./Thread Size
M10-1.50
Wire Rope Length
47 mm

Details

Item
Double-End Threaded Stud
Thread Coverage
Partially
Threaded Rod Material
Steel
Threaded Rod Material Grade
Class 8.8
Threaded Rod Thread Type
Metric Coarse
Min. Tensile Strength (PSI)
500 N/sq mm
System of Measurement
Metric
Thread Direction
Right Hand
Threaded Rod Finish
Plain
Meets/Exceeds
DIN 939
Threaded Rod Shank Shape
Round
RoHS Compliant
Yes
Threaded Rod Type
Standard
Rod Shape
Round
Tensile Strength
72,500 psi
Finish
Black Oxide
Material
Steel
Material Type
Steel
Dimensional Standards
DIN 939
Shell Material
Steel

Description

Double-End Threaded Stud, Material Steel, Finish Black Oxide, Overall Length 47 mm, System of Measurement Metric, Thread Length A 12 mm, Thread Length B 26 mm, Thread Size A M10x1.50, Thread Size B M10x1.50, Dimensional Standards DIN 939, Package Quantity 500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.