Shop ZORO SELECT
See all product information
Create Account
Double Pulley Block, Wire Rope, 9/16 in Max Cable Size, 3,300 lb Max Load, Powder Coated
Mfr # RZ1705
Zoro # G1985287
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Max. Cable Size
9/16 in
Designed For
Wire Rope
Attachment Type
Shackle
Rope Dia.
9/16 in
Working Load Limit
3,300 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RZ1705
- Zoro #
- G1985287
- UPC #
- -
- Country of Origin
- Australia
- Item
- Double Pulley Block
- Designed For
- Wire Rope
- Attachment Type
- Shackle
- Working Load Limit
- 3,300 lb
- Finish
- Powder Coated
- Bearing Type
- Plain Bearing
- Block Material
- 316 Stainless Steel
- Includes
- Shackle
- Standards
- ISO 9001
- Sheave Material
- Thermoplastic
- Product Type
- Double Pulley Block
- Number of Grooves
- 2
- Operation
- Pulling
- Compatible Rope Type
- Wire Rope
- Housing Material
- 316 Stainless Steel
Description
Pulley Block, Product Type Double Pulley Block, Pulley Type Swivel, Mount Type Not Applicable, Working Load Limit 3,300 lb, Operation Pulling, Attachment Type Shackle, Compatible Rope Diameter 9/16 in, Sheave Inside Diameter 2 3/8 in, Sheave Depth 3/4 in, Sheave Outside Diameter 3 in, Compatible Rope Type Wire Rope, Bearing Type Sleeve, Attachment Inside Diameter 5/8 in, Housing Material 316 Stainless Steel, Mounting Hole Diameter Not Applicable, Number of Grooves 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.