Shop All Double Sided Foam Tapes
Zoro Select
Double Sided Tape, Acrylic, 2" W
Mfr # TC469-2" X 25FT
Zoro # G5777723
original price:
$17.29
26% off
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester Film
- Tape Adhesive Acrylic
- Tape Width 2 in
- Tape Length 25 ft
- Tape Shape Continuous Roll
Product Information
- Brand Zoro Select
- MFR # TC469-2" X 25FT
- Zoro # G5777723
- UPC # 888519403525
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 2 in |
Tape Length | 25 ft |
Tape Core Diameter | 3 in |
Imperial Tape Width | 2 in |
Imperial Tape Length | 8 5/16 yd |
Metric Tape Length | 7.62 m |
Metric Width | 50.8 mm |
Details
Description
Tape Type Double-Sided Splicing Tape, Tape Sub-Type Double-Sided Polyester Film Splicing Tape, Tape Brand Approved Vendor, Series TC469, Imperial Tape Length 8 5/16 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 8 1/4 yd, Maximum Tape Performance Temperature 120 Degrees F, Minimum Tape Performance Temperature 20 Degrees F, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Indoor and Outdoor, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER No Pock Pro Drywall Compound Additive, White, Bottle, 64 oz (96)
- 3M Low Viscosity Neoprene Gasket Adhesive, 1 qt, Yellow, Temp Range -30 to 300 Degrees F (1300L)
- 3M 3M™ 3900 Duct Tape, 7.7 Mil, 2" x 60 yds., Silver, 3/Case (T98739003PK)
- FEDPRO Venom Ptfe Thred-Tape 1/2 X 1500 (FPRVM1500-MC)
- ZORO SELECT Double Sided Tape, Acrylic, 0.5" W (TC10110-0.5" X 36YD)
- ZORO SELECT Double Sided Tape, Acrylic, 1" W (TC11394-1" X 5YD)
- ZORO SELECT Double Sided Tape, Acrylic, 0.5" W (TC10112-0.5" X 5.5YD)
- ZORO SELECT Double Sided Tape, Rubber, 2" W (TC6336-2" X 75FT)
- ZORO SELECT Double Sided Tape, Acrylic, 1" W (TC442-1" X 36YD)
- ZORO SELECT Double Sided Tape, Acrylic, 3/4" W (TC442-0.75" X 36YD)
- 3M 3M 4032 Double Coated Foam Tape 6" x 5yd, White, 1/32" thick (4032)
- Zoro Select Foam Tape