Double Wire Snap Safety Pin, 3/8 in Dia, 2-1/4 in Lg, 0.091 in Wire Dia, 2-1/2 in Shank Lg, 1 PK
Mfr # U39682.037.0225
Zoro # G2730481
product price:Â $5.79
/eaKey Features
Pin Type
Double Wire Snap
System of Measurement
Inch
Usable Length
2-1/4 in
Shank Length
2-1/2 in
Wire Diameter
0.091 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
U39682.037.0225
Zoro #
G2730481
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
3/8 in
Usable Length
2-1/4 in
Shank Length
2-1/2 in
Wire Diameter
0.091 in
Length Tolerance
-0.250 in
Dia. Tolerance
+0.368/-0.373 in
Height
9/16 in
Outside Diameter Tolerance
+0.368/-0.373 in
Shank Length Tolerance
+0.000/-0.250 in
Details
Item
Safety Pin
Pin Type
Double Wire Snap
System of Measurement
Inch
Material
18-8 Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Manufacturer Location
Globally Sourced
Shape
Square
Description
Safety Pin,2 1/2 in L,3/8 in dia,SS, System of Measurement Inch, Wire Diameter 0.091 in, Shank Length 2 1/2 in, Pin Diameter 3/8 in, Pin Type Snap, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Outside Diameter Tolerance +0.368/-0.373 in, Shank Length Tolerance +0.000/-0.250 in, Usable Length 2 1/4 in, Product Type Safety Pin, Wire Shape Square, Wire Type Double, Height 9/16 in, Includes Not Applicable, Material Quality Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.