Drill Bushing, H, Drill Size No 15
- Mfr # H2016FN
- Zoro # G3078586
product price:Â
$
10.49
/ea
Key Features
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Heat Treatment
Through Hardened
Measurement System
Wire
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H2016FN
- Zoro #
- G3078586
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Dia. Tolerance
- +0.0016 in /+0.0013 in
- Size- Decimal
- #15 (0.1800)
- Overall Length
- 1 in
- Head Thickness
- 1/8"
- Length under Head
- 1"
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Inside Dia.
- #15
- Drill Size
- #15
- Head Dia.
- 27/64 in
- Outside Dia.
- 5/16 in
- Size - Decimal
- 13/64 in - 0.2031
- Drill Bit Dimension Type
- Wire
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.