Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, H, Drill Size No 17
- Mfr # H2016FH
- Zoro # G3078601
product price:Â
$
10.49
/ea
Key Features
Material - Machining
High Speed Steel
Head Thickness
1/8"
Material
52100 Thru Hardened
Drill Size
#17
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H2016FH
- Zoro #
- G3078601
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Thickness
- 1/8"
- Drill Size
- #17
- Outside Dia. Tolerance
- +0.0016 in /+0.0013 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Inside Dia.
- #17
- Size- Decimal
- #17 (0.1730)
- Head Dia.
- 27/64 in
- Outside Dia.
- 5/16 in
- Length under Head
- 1"
- Overall Length
- 1 in
- Size - Decimal
- 13/64 in - 0.2031
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #17
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.