Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, P, Drill Size No 10
- Mfr # P204FX
- Zoro # G3072128
product price:Â
$
5.89
/ea
Sold in multiples of 2 for
$11.78
Key Features
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Inside Dia.
#10
Bushing Head Type
Headless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P204FX
- Zoro #
- G3072128
- UPC #
- -
- Country of Origin
- Multiple
- Head Material
- High Speed Steel
- Bushing Type
- Headless Press Fit
- Concentricity Tolerance
- .0003" T.I.R. Max
- Bushing Head Type
- Headless
- Rockwell Hardness
- RC 62-64
- Material
- 52100 Thru Hardened
- Item
- Press-Fit Drill Bushing (P)
- Drill Bushing Wall Type
- Standard Wall
- Material - Machining
- High Speed Steel
- Hardness
- Rc 62-64
- Finish
- High Speed Steel
- Decimal Equivalent
- 0.1935
- Measurement System
- Wire
- Head Type
- No
- Heat Treatment
- Through Hardened
- Bushing Code
- P
Dimensions
- Inside Dia.
- #10
- Size- Decimal
- #10 (0.1935)
- Overall Length
- 1/4 in
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Drill Size
- #10
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Outside Dia.
- 5/16 in
- Size - Decimal
- 3/16 in - 0.1875
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.