Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, P, Drill Size No 13
- Mfr # P205FR
- Zoro # G1832665
product price:Â
$
6.69
/ea
Sold in multiples of 2 for
$13.38
Key Features
Concentricity Tolerance
.0003" T.I.R. Max
Drill Size
#13
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P205FR
- Zoro #
- G1832665
- UPC #
- -
- Country of Origin
- Multiple
- Concentricity Tolerance
- .0003" T.I.R. Max
- Rockwell Hardness
- RC 62-64
- Material
- 52100 Thru Hardened
- Measurement System
- Wire
- Material - Machining
- High Speed Steel
- Item
- Press-Fit Drill Bushing (P)
- Hardness
- Rc 62-64
- Decimal Equivalent
- 0.1850
- Finish
- High Speed Steel
- Bushing Head Type
- Headless
- Head Material
- High Speed Steel
- Bushing Type
- Headless Press Fit
- Drill Bushing Wall Type
- Standard Wall
- Heat Treatment
- Through Hardened
- Head Type
- No
- Bushing Code
- P
Dimensions
- Drill Size
- #13
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Size- Decimal
- #13 (0.1850)
- Outside Dia.
- 5/16 in
- Inside Dia.
- #13
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Overall Length
- 5/16 in
- Size - Decimal
- 3/16 in - 0.1875
- Wire Rope Length
- 5/16 in
- Length
- 5/16 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.