Shop ZORO SELECT

Drill Bushing, P, Drill Size No 14

  • Mfr # P204FP
  • Zoro # G3072365

product price: 
$
5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Outside Dia.
5/16 in
Bushing Type
Headless Press Fit
Size- Decimal
#14 (0.1820)
Drill Bushing Wall Type
Standard Wall
Inside Dia.
#14
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P204FP
Zoro #
G3072365
UPC #
-
Country of Origin
Multiple
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Decimal Equivalent
0.1820
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Measurement System
Wire
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P

Dimensions

Outside Dia.
5/16 in
Overall Length
1/4 in
Size- Decimal
#14 (0.1820)
Inside Dia.
#14
Drill Size
#14
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Size - Decimal
#14 - 0.1820
Wire Rope Length
1/4 in
Length
1/4 in

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #14

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.