Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, P, Drill Size No 16
- Mfr # P204FK
- Zoro # G3072399
product price:Â
$
6.39
/ea
Sold in multiples of 2 for
$12.78
Key Features
Material - Machining
High Speed Steel
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Bushing Head Type
Headless
Inside Dia.
#16
Decimal Equivalent
0.1770
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P204FK
- Zoro #
- G3072399
- UPC #
- -
- Country of Origin
- Multiple
- Material - Machining
- High Speed Steel
- Bushing Head Type
- Headless
- Decimal Equivalent
- 0.1770
- Material
- 52100 Thru Hardened
- Finish
- High Speed Steel
- Head Material
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Rockwell Hardness
- RC 62-64
- Bushing Type
- Headless Press Fit
- Item
- Press-Fit Drill Bushing (P)
- Measurement System
- Wire
- Hardness
- Rc 62-64
- Drill Bushing Wall Type
- Standard Wall
- Heat Treatment
- Through Hardened
- Head Type
- No
- Bushing Code
- P
Dimensions
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Inside Dia.
- #16
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Drill Size
- #16
- Outside Dia.
- 5/16 in
- Size- Decimal
- #16 (0.1770)
- Overall Length
- 1/4 in
- Size - Decimal
- #16 - 0.1770
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.