Drill Bushing, P, Drill Size No 17
- Mfr # P205FH
- Zoro # G3071778
product price:Â
$
6.39
/ea
Sold in multiples of 2 for
$12.78
Key Features
Measurement System
Wire
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P205FH
- Zoro #
- G3071778
- UPC #
- -
- Country of Origin
- Multiple
- Measurement System
- Wire
- Bushing Type
- Headless Press Fit
- Material
- 52100 Thru Hardened
- Hardness
- Rc 62-64
- Rockwell Hardness
- RC 62-64
- Bushing Head Type
- Headless
- Decimal Equivalent
- 0.1730
- Concentricity Tolerance
- .0003" T.I.R. Max
- Item
- Press-Fit Drill Bushing (P)
- Material - Machining
- High Speed Steel
- Head Material
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Finish
- High Speed Steel
- Heat Treatment
- Through Hardened
- Head Type
- No
- Bushing Code
- P
Dimensions
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Inside Dia.
- #17
- Drill Size
- #17
- Outside Dia.
- 5/16 in
- Overall Length
- 5/16 in
- Size- Decimal
- #17 (0.1730)
- Size - Decimal
- 3/16 in - 0.1875
- Wire Rope Length
- 5/16 in
- Length
- 5/16 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #17
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.