Drill Bushing, P, Drill Size No 73

  • Mfr # P134AI
  • Zoro # G6245994
product price: 
$
31.79
/ea

Key Features

Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P134AI
Zoro #
G6245994
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Size- Decimal
#73 (0.0240)
Overall Length
1/4 in
Outside Dia.
13/64 in
Drill Size
#73
Inside Dia.
#73
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size - Decimal
23/64 in - 0.3594
Wire Rope Length
1/4 in
Length
1/4 in

Details

Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Decimal Equivalent
0.0240
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Measurement System
Wire
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #73

Ratings & reviews