Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size No 1
- Mfr # H268GT
- Zoro # G3053867
product price:Â
$
7.85
/ea
Sold in multiples of 2 for
$15.70
Key Features
Length under Head
1/2"
Size- Decimal
#1 (0.2280)
Hardness
Rc 62-64
Head Dia.
1/2 in
Measurement System
Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H268GT
- Zoro #
- G3053867
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Length under Head
- 1/2"
- Size- Decimal
- #1 (0.2280)
- Overall Length
- 1/2 in
- Head Dia.
- 1/2 in
- Drill Size
- #1
- Outside Dia.
- 13/32 in
- Outside Dia. Tolerance
- +0.0015 in /+0.0012 in
- Inside Dia.
- #1
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Head Thickness
- 5/32"
- Size - Decimal
- D - 0.2460
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.