Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size No 11
- Mfr # H326FV
- Zoro # G3097650
product price:Â
$
7.69
/ea
Sold in multiples of 2 for
$15.38
Key Features
Decimal Equivalent
0.1910
Drill Bushing Wall Type
Standard Wall
Inside Dia.
#11
Material
52100 Thru Hardened
Head Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H326FV
- Zoro #
- G3097650
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Dia.
- #11
- Size- Decimal
- #11 (0.1910)
- Length under Head
- 3/8"
- Overall Length
- 3/8 in
- Head Thickness
- 7/32"
- Drill Size
- #11
- Head Dia.
- 39/64 in
- Outside Dia.
- 1/2 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Outside Dia. Tolerance
- +0.0017 in /+0.0014 in
- Size - Decimal
- #15 - 0.1800
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.