Drill Bushing, Type H, Drill Size No 2
- Mfr # H3216GQ
- Zoro # G3053191
product price:Â
$
9.99
/ea
Key Features
Finish
High Speed Steel
Bushing Type
Head Press Fit
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H3216GQ
- Zoro #
- G3053191
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Size- Decimal
- #2 (0.2210)
- Outside Dia.
- 1/2 in
- Head Dia.
- 39/64 in
- Outside Dia. Tolerance
- +0.0017 in /+0.0014 in
- Head Thickness
- 7/32"
- Drill Size
- #2
- Overall Length
- 1 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Length under Head
- 1"
- Inside Dia.
- #2
- Size - Decimal
- F - 0.2570
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.