Drill Bushing, Type H, Drill Size No 28
- Mfr # H166EF
- Zoro # G3079417
product price:Â
$
10.15
/ea
Key Features
Measurement System
Wire
Length under Head
3/8"
Finish
High Speed Steel
Decimal Equivalent
0.1405
Concentricity Tolerance
.0003" T.I.R. Max
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H166EF
- Zoro #
- G3079417
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 3/8 in
- Length under Head
- 3/8"
- Outside Dia.
- 1/4 in
- Size- Decimal
- #28 (0.1405)
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Outside Dia. Tolerance
- +0.0016 in /+0.0013 in
- Head Dia.
- 23/64 in
- Drill Size
- #28
- Inside Dia.
- #28
- Head Thickness
- 3/32"
- Size - Decimal
- 1-3/32 in - 1.0938
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #28
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.