Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size No 31
- Mfr # H164DT
- Zoro # G3079916
product price:Â
$
10.29
/ea
Key Features
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Wire
Bushing Type
Head Press Fit
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H164DT
- Zoro #
- G3079916
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Dia. Tolerance
- +0.0016 in /+0.0013 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Head Thickness
- 3/32"
- Length under Head
- 1/4"
- Inside Dia.
- #31
- Head Dia.
- 23/64 in
- Drill Size
- #31
- Overall Length
- 1/4 in
- Outside Dia.
- 1/4 in
- Size- Decimal
- #31 (0.1200)
- Size - Decimal
- 13/32 in - 0.4062
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #31
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.