Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size No 39
- Mfr # H135DA
- Zoro # G3098746
product price:Â
$
10.49
/ea
Key Features
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Drill Size
#39
Bushing Type
Head Press Fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H135DA
- Zoro #
- G3098746
- UPC #
- -
- Country of Origin
- Multiple
- Finish
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Material
- 52100 Thru Hardened
- Bushing Type
- Head Press Fit
- Measurement System
- Wire
- Head Material
- High Speed Steel
- Bushing Head Type
- Headed
- Material - Machining
- High Speed Steel
- Decimal Equivalent
- 0.0995
- Concentricity Tolerance
- .0003" T.I.R. Max
- Drill Bushing Wall Type
- Standard Wall
- Heat Treatment
- Through Hardened
- Hardness
- Rc 62-64
- Item
- Headed Press-Fit Drill Bushing (H)
- Head Type
- Yes
- Bushing Code
- H
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #39
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.