Drill Bushing, Type H, Drill Size No 39
- Mfr # H165DA
- Zoro # G3079828
product price:Â
$
9.19
/ea
Key Features
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Length under Head
5/16"
Head Thickness
3/32"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H165DA
- Zoro #
- G3079828
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Length under Head
- 5/16"
- Head Thickness
- 3/32"
- Inside Dia.
- #39
- Drill Size
- #39
- Outside Dia. Tolerance
- +0.0016 in /+0.0013 in
- Overall Length
- 5/16 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Head Dia.
- 23/64 in
- Size- Decimal
- #39 (0.0995)
- Outside Dia.
- 1/4 in
- Size - Decimal
- 13/32 in - 0.4062
- Wire Rope Length
- 5/16 in
- Length
- 5/16 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #39
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.