Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size No 47
- Mfr # H1316CG
- Zoro # G6243492
product price:Â
$
16.19
/ea
Key Features
Head Dia.
19/64 in
Finish
High Speed Steel
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Bushing Head Type
Headed
Drill Size
#47
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1316CG
- Zoro #
- G6243492
- UPC #
- -
- Country of Origin
- Multiple
- Finish
- High Speed Steel
- Bushing Head Type
- Headed
- Drill Bushing Wall Type
- Standard Wall
- Hardness
- Rc 62-64
- Rockwell Hardness
- RC 62-64
- Heat Treatment
- Through Hardened
- Measurement System
- Wire
- Concentricity Tolerance
- .0003" T.I.R. Max
- Material - Machining
- High Speed Steel
- Decimal Equivalent
- 0.0785
- Bushing Type
- Head Press Fit
- Head Material
- High Speed Steel
- Material
- 52100 Thru Hardened
- Item
- Headed Press-Fit Drill Bushing (H)
- Head Type
- Yes
- Bushing Code
- H
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #47
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.