Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size No 50
- Mfr # H1316BY
- Zoro # G6243456
product price:Â
$
16.19
/ea
Key Features
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
19/64 in
Drill Size
#50
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Head Press Fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1316BY
- Zoro #
- G6243456
- UPC #
- -
- Country of Origin
- Multiple
- Concentricity Tolerance
- .0003" T.I.R. Max
- Bushing Type
- Head Press Fit
- Decimal Equivalent
- 0.0700
- Head Material
- High Speed Steel
- Material - Machining
- High Speed Steel
- Hardness
- Rc 62-64
- Finish
- High Speed Steel
- Item
- Headed Press-Fit Drill Bushing (H)
- Heat Treatment
- Through Hardened
- Rockwell Hardness
- RC 62-64
- Measurement System
- Wire
- Drill Bushing Wall Type
- Standard Wall
- Bushing Head Type
- Headed
- Material
- 52100 Thru Hardened
- Head Type
- Yes
- Bushing Code
- H
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.