Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size No 51
- Mfr # H1322BW
- Zoro # G6243605
product price:Â
$
24.49
/ea
Key Features
Bushing Head Type
Headed
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Concentricity Tolerance
.0003" T.I.R. Max
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1322BW
- Zoro #
- G6243605
- UPC #
- -
- Country of Origin
- Multiple
- Bushing Head Type
- Headed
- Finish
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Item
- Headed Press-Fit Drill Bushing (H)
- Concentricity Tolerance
- .0003" T.I.R. Max
- Head Material
- High Speed Steel
- Decimal Equivalent
- 0.0670
- Heat Treatment
- Through Hardened
- Material - Machining
- High Speed Steel
- Bushing Type
- Head Press Fit
- Measurement System
- Wire
- Hardness
- Rc 62-64
- Material
- 52100 Thru Hardened
- Rockwell Hardness
- RC 62-64
- Head Type
- Yes
- Bushing Code
- H
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #51
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.