Drill Bushing, Type H, Drill Size No 52
- Mfr # H134BT
- Zoro # G3099069
product price:Â
$
9.69
/ea
Key Features
Finish
High Speed Steel
Decimal Equivalent
0.0635
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Length under Head
1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H134BT
- Zoro #
- G3099069
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Length under Head
- 1/4"
- Inside Dia.
- #52
- Size- Decimal
- #52 (0.0635)
- Outside Dia.
- 13/64 in
- Drill Size
- #52
- Head Dia.
- 19/64 in
- Head Thickness
- 3/32"
- Outside Dia. Tolerance
- +0.0015 in /+0.0012 in
- Overall Length
- 1/4 in
- Inside Dia. Tolerance
- +0.0002 in /+0.0006 in
- Size - Decimal
- #1 - 0.2280
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #52
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.