Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size No 53
- Mfr # H134BP
- Zoro # G6296044
product price:Â
$
17.49
/ea
Key Features
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Head Material
High Speed Steel
Drill Size
#53
Bushing Type
Head Press Fit
Size- Decimal
#53 (0.0595)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H134BP
- Zoro #
- G6296044
- UPC #
- -
- Country of Origin
- Multiple
- Head Material
- High Speed Steel
- Bushing Type
- Head Press Fit
- Hardness
- Rc 62-64
- Drill Bushing Wall Type
- Standard Wall
- Bushing Head Type
- Headed
- Material - Machining
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Material
- 52100 Thru Hardened
- Heat Treatment
- Through Hardened
- Measurement System
- Wire
- Finish
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Item
- Headed Press-Fit Drill Bushing (H)
- Decimal Equivalent
- 0.0595
- Head Type
- Yes
- Bushing Code
- H
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #53
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.