Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size No 54
- Mfr # H136BL
- Zoro # G6243361
product price:Â
$
24.15
/ea
Key Features
Inside Dia.
#54
Measurement System
Wire
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Rockwell Hardness
RC 62-64
Head Thickness
3/32"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H136BL
- Zoro #
- G6243361
- UPC #
- -
- Country of Origin
- Multiple
- Measurement System
- Wire
- Rockwell Hardness
- RC 62-64
- Material
- 52100 Thru Hardened
- Hardness
- Rc 62-64
- Finish
- High Speed Steel
- Heat Treatment
- Through Hardened
- Bushing Head Type
- Headed
- Bushing Type
- Head Press Fit
- Material - Machining
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Drill Bushing Wall Type
- Standard Wall
- Head Material
- High Speed Steel
- Decimal Equivalent
- 0.0550
- Item
- Headed Press-Fit Drill Bushing (H)
- Head Type
- Yes
- Bushing Code
- H
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #54
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.