Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size No 55
- Mfr # H106BJ
- Zoro # G6242932
product price:Â
$
24.15
/ea
Key Features
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Finish
High Speed Steel
Drill Size
#55
Measurement System
Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H106BJ
- Zoro #
- G6242932
- UPC #
- -
- Country of Origin
- Multiple
- Concentricity Tolerance
- .0003" T.I.R. Max
- Heat Treatment
- Through Hardened
- Finish
- High Speed Steel
- Measurement System
- Wire
- Rockwell Hardness
- RC 62-64
- Bushing Type
- Head Press Fit
- Decimal Equivalent
- 0.0520
- Drill Bushing Wall Type
- Standard Wall
- Material
- 52100 Thru Hardened
- Bushing Head Type
- Headed
- Hardness
- Rc 62-64
- Head Material
- High Speed Steel
- Material - Machining
- High Speed Steel
- Item
- Headed Press-Fit Drill Bushing (H)
- Head Type
- Yes
- Bushing Code
- H
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #55
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.